Motion
36988806

Made in USA
36988806

3/4 x 1/2" Galvanized Malleable Iron Pipe Reducing ElbowThreaded Ends, 300 Liquid & Gas psi, 150 Steam psi
Mi Item #11687069
MFR #36988806
Price$3.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36988806

3/4 x 1/2" Galvanized Malleable Iron Pipe Reducing ElbowThreaded Ends, 300 Liquid & Gas psi, 150 Steam psi
Mi Item #11687069
MFR #36988806

Mfr description
36988806 36988806 3/4X1/2" GALV 90 ELBOW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.08/each

Specifications

Dimensions

  • Fitting Size
    3/4 x 1/2
  • Steam Pressure
    150 psi

Details

  • End Connection
    Threaded
  • Group & Class
    150
  • Liquid And Gas Pressure
    300 psi
  • Material
    Malleable Iron
  • Type
    Reducing Elbow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)