Motion
36988863

Made in USA
36988863

1-1/2 x 1-1/4" Galvanized Malleable Iron Pipe Reducing ElbowThreaded Ends, 300 Liquid & Gas psi, 150 Steam psi
MI ITEM #11687080
MFR #36988863
List Price$34.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36988863

1-1/2 x 1-1/4" Galvanized Malleable Iron Pipe Reducing ElbowThreaded Ends, 300 Liquid & Gas psi, 150 Steam psi
MI ITEM #11687080
MFR #36988863

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$34.80/each for your price

Overview

Mfr description
36988863 36988863 1-1/2X1-1/4" GALV 90 E

Specifications

  • Material
    Malleable Iron
  • Fitting Size
    1-1/2 x 1-1/4
  • Type
    Reducing Elbow
  • End Connection
    Threaded
  • Group & Class
    150
  • Liquid And Gas Pressure
    300 psi
  • Steam Pressure
    150 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text