Motion
36988913

Made in USA
36988913

2 x 1" Galvanized Malleable Iron Pipe Reducing ElbowThreaded Ends, 300 Liquid & Gas psi, 150 Steam psi
MI ITEM #11687090
MFR #36988913
List Price$62.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36988913

2 x 1" Galvanized Malleable Iron Pipe Reducing ElbowThreaded Ends, 300 Liquid & Gas psi, 150 Steam psi
MI ITEM #11687090
MFR #36988913

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$62.73/each for your price

Overview

Mfr description
36988913 36988913 2X1" GALV 90 ELBOW

Specifications

  • Material
    Malleable Iron
  • Fitting Size
    2 x 1
  • Type
    Reducing Elbow
  • End Connection
    Threaded
  • Group & Class
    150
  • Liquid And Gas Pressure
    300 psi
  • Steam Pressure
    150 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought