Motion
36988962

Made in USA
36988962

Size 3/4", Class 150, Malleable Iron Black Pipe 45° Elbow; 150 psi, Threaded End Connection
Mi Item #11687100
MFR #36988962
Price$3.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36988962

Size 3/4", Class 150, Malleable Iron Black Pipe 45° Elbow; 150 psi, Threaded End Connection
Mi Item #11687100
MFR #36988962

Mfr description
36988962 36988962 3/4" BLK 45 ELBOW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.13/each

Specifications

Dimensions

  • Fitting Size
    3/4 in

Details

  • Finish Coating
    Black
  • Fitting Type
    Threaded
  • Material
    Malleable Iron
  • Pressure Range
    300-150 psi
  • Style
    150
  • Type
    45 Degree Elbow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)