Motion
36988996

Made in USA
36988996

Pipe Fitting - Malleable Iron Material
Mi Item #11687106
MFR #36988996
Price$11.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36988996

Pipe Fitting - Malleable Iron Material
Mi Item #11687106
MFR #36988996

Mfr description
36988996 36988996 1-1/2" BLK 45 ELBOW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.83/each

Specifications

Dimensions

  • Fitting Size
    1-1/2 in

Details

  • Finish Coating
    Black
  • Fitting Type
    Threaded
  • Material
    Malleable Iron
  • Pressure Range
    300-150 psi
  • Shape
    45 Degree Elbow
  • Style
    150
  • Type
    45 Degree Elbow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)