Motion
36989002

Made in USA
36989002

Size 2", Class 150, Malleable Iron Black Pipe 45° Elbow; 150 psi, Threaded End Connection
Mi Item #11687108
MFR #36989002
Price$13.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36989002

Size 2", Class 150, Malleable Iron Black Pipe 45° Elbow; 150 psi, Threaded End Connection
Mi Item #11687108
MFR #36989002

Mfr description
36989002 36989002 2" BLK 45 ELBOW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.15/each

Specifications

Dimensions

  • Fitting Size
    2 in

Details

  • Finish Coating
    Black
  • Fitting Type
    Threaded
  • Material
    Malleable Iron
  • Pressure Range
    300-150 psi
  • Style
    150
  • Type
    45 Degree Elbow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)