Motion
36989010

Made in USA
36989010

Size 2-1/2", Class 150, Malleable Iron Black Pipe 45° Elbow; 150 psi, Threaded End Connection
MI ITEM #11687110
MFR #36989010
List Price$28.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36989010

Size 2-1/2", Class 150, Malleable Iron Black Pipe 45° Elbow; 150 psi, Threaded End Connection
MI ITEM #11687110
MFR #36989010

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$28.43/each for your price

Overview

Mfr description
36989010 36989010 2-1/2" BLK 45 ELBOW

Specifications

  • Fitting Type
    Threaded
  • Material
    Malleable Iron
  • Finish Coating
    Black
  • Fitting Size
    2-1/2 in
  • Pressure Range
    300-150 psi
  • Style
    150
  • Type
    45 Degree Elbow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought