Motion
36989200

Made in USA
36989200

Pipe Fitting - Malleable Iron Material
MI ITEM #11687143
MFR #36989200
List Price$2.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36989200

Pipe Fitting - Malleable Iron Material
MI ITEM #11687143
MFR #36989200

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.65/each for your price

Overview

Mfr description
36989200 36989200 3/8" BLK 90 STREET ELB

Specifications

  • Fitting Type
    Threaded
  • Material
    Malleable Iron
  • Shape
    90 Degree Elbow
  • Finish Coating
    Black
  • Fitting Size
    3/8 in
  • Pressure Range
    300-150 psi
  • Style
    150
  • Type
    90 Degree Street Elbow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought