Motion
36989275

Made in USA
36989275

Size 2-1/2", Class 150, Malleable Iron Black Pipe 90° Street Elbow; 150 psi, Threaded End Connection
Mi Item #11687157
MFR #36989275
Price$31.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36989275

Size 2-1/2", Class 150, Malleable Iron Black Pipe 90° Street Elbow; 150 psi, Threaded End Connection
Mi Item #11687157
MFR #36989275

Mfr description
36989275 36989275 2-1/2" BLK 90 STREET E
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.58/each

Specifications

Dimensions

  • Fitting Size
    2-1/2 in

Details

  • Finish Coating
    Black
  • Fitting Type
    Threaded
  • Material
    Malleable Iron
  • Pressure Range
    300-150 psi
  • Style
    150
  • Type
    90 Degree Street Elbow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)