Motion
36989358

Made in USA
36989358

Pipe Fitting - Malleable Iron Material
MI ITEM #11687173
MFR #36989358
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36989358

Pipe Fitting - Malleable Iron Material
MI ITEM #11687173
MFR #36989358

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
36989358 36989358 1" GALV 90 STREET ELBO

Specifications

  • Material
    Malleable Iron
  • Shape
    90 Degree Street Elbow
  • Fitting Size
    1
  • Type
    90 Degree Street Elbow
  • End Connection
    Threaded
  • Group & Class
    150
  • Liquid And Gas Pressure
    300 psi
  • Steam Pressure
    150 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought