Motion
36989382

Made in USA
36989382

2" Galvanized Malleable Iron Pipe 90° Street ElbowThreaded Ends, 300 Liquid & Gas psi, 150 Steam psi
MI ITEM #11687178
MFR #36989382
List Price$16.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36989382

2" Galvanized Malleable Iron Pipe 90° Street ElbowThreaded Ends, 300 Liquid & Gas psi, 150 Steam psi
MI ITEM #11687178
MFR #36989382

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$16.98/each for your price

Overview

Mfr description
36989382 36989382 2" GALV 90 STREET ELBO

Specifications

  • Material
    Malleable Iron
  • Fitting Size
    2
  • Type
    90 Degree Street Elbow
  • End Connection
    Threaded
  • Group & Class
    150
  • Liquid And Gas Pressure
    300 psi
  • Steam Pressure
    150 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought