Motion
36989432

Made in USA
36989432

3/4" Galvanized Malleable Iron Pipe 45° Street ElbowThreaded Ends, 300 Liquid & Gas psi, 150 Steam psi
MI ITEM #11687186
MFR #36989432
List Price$4.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36989432

3/4" Galvanized Malleable Iron Pipe 45° Street ElbowThreaded Ends, 300 Liquid & Gas psi, 150 Steam psi
MI ITEM #11687186
MFR #36989432

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.93/each for your price

Overview

Mfr description
36989432 36989432 3/4" GALV 45 STREET EL

Specifications

  • Material
    Malleable Iron
  • Fitting Size
    3/4
  • Type
    45 Degree Street Elbow
  • End Connection
    Threaded
  • Group & Class
    150
  • Liquid And Gas Pressure
    300 psi
  • Steam Pressure
    150 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought