Motion
36989465

Made in USA
36989465

Size 3/8 x 1/4", Class 150, Steel Black Pipe Hex Bushing; 150 psi, Threaded End Connection
Mi Item #11687192
MFR #36989465
Price$2.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36989465

Size 3/8 x 1/4", Class 150, Steel Black Pipe Hex Bushing; 150 psi, Threaded End Connection
Mi Item #11687192
MFR #36989465

Mfr description
36989465 36989465 3/8X1/4" BLK HEX BUSHI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.08/each

Specifications

Dimensions

  • Fitting Size
    3/8 x 1/4 in

Details

  • Finish Coating
    Black
  • Fitting Type
    Threaded
  • Material
    Steel
  • Pressure Range
    300-150 psi
  • Style
    150
  • Type
    Hex Bushing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)