Motion
36989499

Made in USA
36989499

Size 1/2 x 3/8", Class 150, Steel Black Pipe Hex Bushing; 150 psi, Threaded End Connection
Mi Item #11687198
MFR #36989499
Price$3.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36989499

Size 1/2 x 3/8", Class 150, Steel Black Pipe Hex Bushing; 150 psi, Threaded End Connection
Mi Item #11687198
MFR #36989499

Mfr description
36989499 36989499 1/2X3/8" BLK HEX BUSHI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.15/each

Specifications

Dimensions

  • Fitting Size
    1/2 x 3/8 in

Details

  • Finish Coating
    Black
  • Fitting Type
    Threaded
  • Material
    Steel
  • Pressure Range
    300-150 psi
  • Style
    150
  • Type
    Hex Bushing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)