Motion
36989523

Made in USA
36989523

Size 3/4 x 1/2", Class 150, Steel Black Pipe Hex Bushing; 150 psi, Threaded End Connection
MI ITEM #11687202
MFR #36989523
Price$4.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36989523

Size 3/4 x 1/2", Class 150, Steel Black Pipe Hex Bushing; 150 psi, Threaded End Connection
MI ITEM #11687202
MFR #36989523

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$4.85/each

Specifications

Dimensions

  • Fitting Size
    3/4 x 1/2 in

Details

  • Finish Coating
    Black
  • Fitting Type
    Threaded
  • Material
    Steel
  • Pressure Range
    300-150 psi
  • Style
    150
  • Type
    Hex Bushing

Overview

Mfr description
36989523 36989523 3/4X1/2" BLK HEX BUSHI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought