Motion
36989556

Made in USA
36989556

Size 1 x 3/4", Class 150, Steel Black Pipe Hex Bushing; 150 psi, Threaded End Connection
Mi Item #11687208
MFR #36989556
Price$5.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36989556

Size 1 x 3/4", Class 150, Steel Black Pipe Hex Bushing; 150 psi, Threaded End Connection
Mi Item #11687208
MFR #36989556

Mfr description
36989556 36989556 1X3/4" BLK HEX BUSHING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.90/each

Specifications

Dimensions

  • Fitting Size
    1 x 3/4 in

Details

  • Finish Coating
    Black
  • Fitting Type
    Threaded
  • Material
    Steel
  • Pressure Range
    300-150 psi
  • Style
    150
  • Type
    Hex Bushing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)