Motion
36989598

Made in USA
36989598

Size 1-1/2 x 1/2", Class 150, Cast Iron Black Pipe Hex Bushing; 150 psi, Threaded End Connection
Mi Item #11687217
MFR #36989598
Price$12.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36989598

Size 1-1/2 x 1/2", Class 150, Cast Iron Black Pipe Hex Bushing; 150 psi, Threaded End Connection
Mi Item #11687217
MFR #36989598

Mfr description
36989598 36989598 1-1/2X1/2" BLK HEX BUS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.88/each

Specifications

Dimensions

  • Fitting Size
    1-1/2 x 1/2 in

Details

  • Finish Coating
    Black
  • Fitting Type
    Threaded
  • Material
    Cast Iron
  • Pressure Range
    300-150 psi
  • Style
    150
  • Type
    Hex Bushing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)