Motion
36989614

Made in USA
36989614

Size 1-1/2 x 1", Class 150, Cast Iron Black Pipe Hex Bushing; 150 psi, Threaded End Connection
MI ITEM #11687221
MFR #36989614
List Price$9.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36989614

Size 1-1/2 x 1", Class 150, Cast Iron Black Pipe Hex Bushing; 150 psi, Threaded End Connection
MI ITEM #11687221
MFR #36989614

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$9.05/each for your price

Overview

Mfr description
36989614 36989614 1-1/2X1" BLK HEX BUSHI

Specifications

  • Fitting Type
    Threaded
  • Material
    Cast Iron
  • Finish Coating
    Black
  • Fitting Size
    1-1/2 x 1 in
  • Pressure Range
    300-150 psi
  • Style
    150
  • Type
    Hex Bushing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought