1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
36989648
Size 2 x 3/4", Class 150, Malleable Iron Black Pipe Hex Bushing; 150 psi, Threaded End Connection
MI ITEM #
11687227
MFR #
36989648
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Plumbing
Pipe Fittings
Made in USA 36989648
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
36989648
Size 2 x 3/4", Class 150, Malleable Iron Black Pipe Hex Bushing; 150 psi, Threaded End Connection
MI ITEM #
11687227
MFR #
36989648
Mfr description
36989648 36989648 2X3/4" BLK HEX BUSHING
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Fitting Size
2 x 3/4 in
Details
Finish Coating
Black
Fitting Type
Threaded
Material
Malleable Iron
Pressure Range
300-150 psi
Style
150
Type
Hex Bushing
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items