Motion
36989705

Made in USA
36989705

Size 4 x 3", Class 150, Malleable Iron Black Pipe Hex Bushing; 150 psi, Threaded End Connection
Mi Item #11687235
MFR #36989705
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36989705

Size 4 x 3", Class 150, Malleable Iron Black Pipe Hex Bushing; 150 psi, Threaded End Connection
Mi Item #11687235
MFR #36989705

Mfr description
36989705 36989705 4X3" BLK HEX BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Fitting Size
    4 x 3 in

Details

  • Finish Coating
    Black
  • Fitting Type
    Threaded
  • Material
    Malleable Iron
  • Pressure Range
    300-150 psi
  • Style
    150
  • Type
    Hex Bushing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)