Motion
36989853

Made in USA
36989853

Pipe Fitting - Malleable Iron Material
Mi Item #11687240
MFR #36989853
Price$18.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36989853

Pipe Fitting - Malleable Iron Material
Mi Item #11687240
MFR #36989853

Mfr description
36989853 36989853 1-1/4X1" GALV HEX BUSH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.48/each

Specifications

Dimensions

  • Fitting Size
    1-1/4 x 1
  • Steam Pressure
    150 psi

Details

  • End Connection
    Threaded
  • Fitting Type
    Bushing
  • Group & Class
    150
  • Liquid And Gas Pressure
    300 psi
  • Material
    Malleable Iron
  • Type
    Hex Bushing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)