Motion
36989861

Made in USA
36989861

Pipe Fitting - Malleable Iron Material
MI ITEM #11687242
MFR #36989861
List Price$5.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36989861

Pipe Fitting - Malleable Iron Material
MI ITEM #11687242
MFR #36989861

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.08/each for your price

Overview

Mfr description
36989861 36989861 1-1/2X1/2" GALV HEX BU

Specifications

  • Fitting Type
    Bushing
  • Material
    Malleable Iron
  • Fitting Size
    1-1/2 x 1/2
  • Type
    Hex Bushing
  • End Connection
    Threaded
  • Group & Class
    150
  • Liquid And Gas Pressure
    300 psi
  • Steam Pressure
    150 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought