Motion
36989978

Made in USA
36989978

4 x 3" Galvanized Malleable Iron Pipe Hex BushingThreaded Ends, 300 Liquid & Gas psi, 150 Steam psi
MI ITEM #11687249
MFR #36989978
List Price$31.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36989978

4 x 3" Galvanized Malleable Iron Pipe Hex BushingThreaded Ends, 300 Liquid & Gas psi, 150 Steam psi
MI ITEM #11687249
MFR #36989978

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$31.53/each for your price

Overview

Mfr description
36989978 36989978 4X3" GALV HEX BUSHING

Specifications

  • Material
    Malleable Iron
  • Fitting Size
    4 x 3
  • Type
    Hex Bushing
  • End Connection
    Threaded
  • Group & Class
    150
  • Liquid And Gas Pressure
    300 psi
  • Steam Pressure
    150 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought