Motion
36990026

Made in USA
36990026

Size 3/4", Class 150, Malleable Iron Black Pipe End Cap; 150 psi, Threaded End Connection
MI ITEM #11687253
MFR #36990026
List Price$2.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36990026

Size 3/4", Class 150, Malleable Iron Black Pipe End Cap; 150 psi, Threaded End Connection
MI ITEM #11687253
MFR #36990026

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.63/each for your price

Overview

Mfr description
36990026 36990026 3/4" BLK CAP

Specifications

  • Fitting Type
    Threaded
  • Material
    Malleable Iron
  • Finish Coating
    Black
  • Fitting Size
    3/4 in
  • Pressure Range
    300-150 psi
  • Style
    150
  • Type
    End Cap

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought