Motion
36990042

Made in USA
36990042

Size 1-1/4", Class 150, Malleable Iron Black Pipe End Cap; 150 psi, Threaded End Connection
Mi Item #11687257
MFR #36990042
Price$4.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36990042

Size 1-1/4", Class 150, Malleable Iron Black Pipe End Cap; 150 psi, Threaded End Connection
Mi Item #11687257
MFR #36990042

Mfr description
36990042 36990042 1-1/4" BLK CAP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.80/each

Specifications

Dimensions

  • Fitting Size
    1-1/4 in

Details

  • Finish Coating
    Black
  • Fitting Type
    Threaded
  • Material
    Malleable Iron
  • Pressure Range
    300-150 psi
  • Style
    150
  • Type
    End Cap
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)