Motion
36990117

Made in USA
36990117

Pipe Fitting - Steel Material
MI ITEM #11687268
MFR #36990117
List Price$2.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36990117

Pipe Fitting - Steel Material
MI ITEM #11687268
MFR #36990117

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.45/each for your price

Overview

Mfr description
36990117 36990117 1/4" GALV CAP

Specifications

  • Fitting Type
    End Cap
  • Material
    Steel
  • Fitting Size
    1/4
  • Type
    End Cap
  • End Connection
    Threaded
  • Group & Class
    150
  • Liquid And Gas Pressure
    300 psi
  • Steam Pressure
    150 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought