1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
36990182
2" Galvanized Malleable Iron Pipe End CapThreaded Ends, 300 Liquid & Gas psi, 150 Steam psi
MI ITEM #
11687282
MFR #
36990182
List Price
$8.95
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Plumbing
Pipe Fittings
Made in USA 36990182
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
36990182
2" Galvanized Malleable Iron Pipe End CapThreaded Ends, 300 Liquid & Gas psi, 150 Steam psi
MI ITEM #
11687282
MFR #
36990182
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$8.95
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
36990182 36990182 2" GALV CAP
Specifications
Material
Malleable Iron
Fitting Size
2
Type
End Cap
End Connection
Threaded
Group & Class
150
Liquid And Gas Pressure
300 psi
Steam Pressure
150 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought