Motion
36990190

Made in USA
36990190

2-1/2" Galvanized Malleable Iron Pipe End CapThreaded Ends, 300 Liquid & Gas psi, 150 Steam psi
MI ITEM #11687284
MFR #36990190
List Price$11.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36990190

2-1/2" Galvanized Malleable Iron Pipe End CapThreaded Ends, 300 Liquid & Gas psi, 150 Steam psi
MI ITEM #11687284
MFR #36990190

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$11.38/each for your price

Overview

Mfr description
36990190 36990190 2-1/2" GALV CAP

Specifications

  • Material
    Malleable Iron
  • Fitting Size
    2-1/2
  • Type
    End Cap
  • End Connection
    Threaded
  • Group & Class
    150
  • Liquid And Gas Pressure
    300 psi
  • Steam Pressure
    150 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought