Motion
36990315

Made in USA
36990315

1/8" Galvanized Malleable Iron Pipe Coupling (Right Hand)Threaded Ends, 300 Liquid & Gas psi, 150 Steam psi
MI ITEM #11687299
MFR #36990315
List Price$17.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36990315

1/8" Galvanized Malleable Iron Pipe Coupling (Right Hand)Threaded Ends, 300 Liquid & Gas psi, 150 Steam psi
MI ITEM #11687299
MFR #36990315

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$17.33/each for your price

Overview

Mfr description
36990315 36990315 1/8" GALV MALLEABLE CO

Specifications

  • Material
    Malleable Iron
  • Fitting Size
    1/8
  • Type
    Coupling (Right Hand)
  • End Connection
    Threaded
  • Group & Class
    150
  • Liquid And Gas Pressure
    300 psi
  • Steam Pressure
    150 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought