Motion
36990323

Made in USA
36990323

Pipe Fitting - Malleable Iron Material
MI ITEM #11687302
MFR #36990323
List Price$1.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36990323

Pipe Fitting - Malleable Iron Material
MI ITEM #11687302
MFR #36990323

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.43/each for your price

Overview

Mfr description
36990323 36990323 1/4" GALV MALLEABLE CO

Specifications

  • Fitting Type
    Coupling
  • Material
    Malleable Iron
  • Fitting Size
    1/4
  • Type
    Coupling (Right Hand)
  • End Connection
    Threaded
  • Group & Class
    150
  • Liquid And Gas Pressure
    300 psi
  • Steam Pressure
    150 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought