Motion
36990612

Made in USA
36990612

Size 2-1/2 x 2", Class 150, Malleable Iron Black Pipe Reducing Coupling; 150 psi, Threaded End Connection
MI ITEM #11687348
MFR #36990612
List Price$13.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36990612

Size 2-1/2 x 2", Class 150, Malleable Iron Black Pipe Reducing Coupling; 150 psi, Threaded End Connection
MI ITEM #11687348
MFR #36990612

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$13.45/each for your price

Overview

Mfr description
36990612 36990612 2-1/2X2" BLK REDUCING

Specifications

  • Fitting Type
    Threaded
  • Material
    Malleable Iron
  • Finish Coating
    Black
  • Fitting Size
    2-1/2 x 2 in
  • Pressure Range
    300-150 psi
  • Style
    150
  • Type
    Reducing Coupling

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought