Motion
36990620

Made in USA
36990620

Size 3 x 2-1/2", Class 150, Malleable Iron Black Pipe Reducing Coupling; 150 psi, Threaded End Connection
MI ITEM #11687350
MFR #36990620
List Price$21.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36990620

Size 3 x 2-1/2", Class 150, Malleable Iron Black Pipe Reducing Coupling; 150 psi, Threaded End Connection
MI ITEM #11687350
MFR #36990620

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$21.68/each for your price

Overview

Mfr description
36990620 36990620 3X2-1/2" BLK REDUCING

Specifications

  • Fitting Type
    Threaded
  • Material
    Malleable Iron
  • Finish Coating
    Black
  • Fitting Size
    3 x 2-1/2 in
  • Pressure Range
    300-150 psi
  • Style
    150
  • Type
    Reducing Coupling

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text