1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
36990638
Size 4 x 3", Class 150, Malleable Iron Black Pipe Reducing Coupling; 150 psi, Threaded End Connection
MI ITEM #
11687353
MFR #
36990638
Price
$42.50
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Plumbing
Pipe Fittings
Made in USA 36990638
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
36990638
Size 4 x 3", Class 150, Malleable Iron Black Pipe Reducing Coupling; 150 psi, Threaded End Connection
MI ITEM #
11687353
MFR #
36990638
Mfr description
36990638 36990638 4X3" BLK REDUCING COUP
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$42
.50
/each
Add to Cart
Specifications
Dimensions
Fitting Size
4 x 3 in
Details
Finish Coating
Black
Fitting Type
Threaded
Material
Malleable Iron
Pressure Range
300-150 psi
Style
150
Type
Reducing Coupling
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items