Motion
36990695

Made in USA
36990695

Pipe Fitting - Malleable Iron Material
MI ITEM #11687364
MFR #36990695
Price$13.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36990695

Pipe Fitting - Malleable Iron Material
MI ITEM #11687364
MFR #36990695

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$13.38/each

Specifications

Dimensions

  • Fitting Size
    1/2 x 1/8
  • Steam Pressure
    150 psi

Details

  • End Connection
    Threaded
  • Fitting Type
    Reducing Coupling
  • Group & Class
    150
  • Liquid And Gas Pressure
    300 psi
  • Material
    Malleable Iron
  • Type
    Reducing Coupling

Overview

Mfr description
36990695 36990695 1/2X1/8" GALV REDUCING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought