Motion
36990737

Made in USA
36990737

Pipe Fitting - Malleable Iron Material
Mi Item #11687375
MFR #36990737
Price$4.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36990737

Pipe Fitting - Malleable Iron Material
Mi Item #11687375
MFR #36990737

Mfr description
36990737 36990737 1X3/4" GALV REDUCING C
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.48/each

Specifications

Dimensions

  • Fitting Size
    1 x 3/4
  • Steam Pressure
    150 psi

Details

  • End Connection
    Threaded
  • Fitting Type
    Reducing Coupling
  • Group & Class
    150
  • Liquid And Gas Pressure
    300 psi
  • Material
    Malleable Iron
  • Type
    Reducing Coupling
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)