Motion
36991172

Made in USA
36991172

Pipe Fitting - Steel Material, 3/8 in Pipe Size
Mi Item #11687408
MFR #36991172
Price$2.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36991172

Pipe Fitting - Steel Material, 3/8 in Pipe Size
Mi Item #11687408
MFR #36991172

Mfr description
36991172 36991172 3/8X1-1/2" BLK STEEL N
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.88/each

Specifications

Dimensions

  • Length
    1-1/2 in
  • Overall Length
    1.5000 in
  • Pipe Size
    3/8 in

Details

  • Material
    Steel
  • Schedule
    40
  • Style
    Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)