Motion
36991198

Made in USA
36991198

Pipe Fitting - Steel Material, 3/8 in Pipe Size
Mi Item #11687411
MFR #36991198
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36991198

Pipe Fitting - Steel Material, 3/8 in Pipe Size
Mi Item #11687411
MFR #36991198

Mfr description
36991198 36991198 3/8X2-1/2" BLK STEEL N
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    2-1/2 in
  • Overall Length
    2.5000 in
  • Pipe Size
    3/8 in

Details

  • Material
    Steel
  • Schedule
    40
  • Style
    Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)