Motion
36991230

Made in USA
36991230

Pipe Fitting - Steel Material, 3/8 in Pipe Size
MI ITEM #11687420
MFR #36991230
List Price$3.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36991230

Pipe Fitting - Steel Material, 3/8 in Pipe Size
MI ITEM #11687420
MFR #36991230

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.20/each for your price

Overview

Mfr description
36991230 36991230 3/8X4-1/2" BLK STEEL N

Specifications

  • Pipe Size
    3/8 in
  • Material
    Steel
  • Schedule
    40
  • Length
    4-1/2 in
  • Style
    Threaded
  • Overall Length
    4.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought