1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
36991297
Pipe Fitting - Steel Material, 3/8 in Pipe Size
MI ITEM #
11687434
MFR #
36991297
List Price
$12.33
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Plumbing
Pipe Fittings
Made in USA 36991297
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
36991297
Pipe Fitting - Steel Material, 3/8 in Pipe Size
MI ITEM #
11687434
MFR #
36991297
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$12.33
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
36991297 36991297 3/8X9" BLK STEEL NIPPL
Specifications
Pipe Size
3/8 in
Material
Steel
Schedule
40
Length
9 in
Style
Threaded
Overall Length
9.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data