Motion
36991404

Made in USA
36991404

Pipe Fitting - Steel Material, 1/2 in Pipe Size
Mi Item #11687454
MFR #36991404
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36991404

Pipe Fitting - Steel Material, 1/2 in Pipe Size
Mi Item #11687454
MFR #36991404

Mfr description
36991404 36991404 1/2X4-1/2" BLK STEEL N
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    4-1/2 in
  • Overall Length
    4.5000 in
  • Pipe Size
    1/2 in

Details

  • Material
    Steel
  • Schedule
    40
  • Style
    Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)