Motion
36991420

Made in USA
36991420

Schedule 40, 1/2" Diam x 5-1/2" Long Steel Black Pipe Nipple; Threaded
MI ITEM #11687458
MFR #36991420
List Price$2.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36991420

Schedule 40, 1/2" Diam x 5-1/2" Long Steel Black Pipe Nipple; Threaded
MI ITEM #11687458
MFR #36991420

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.78/each for your price

Overview

Mfr description
36991420 36991420 1/2X5-1/2" BLK STEEL N

Specifications

  • Pipe Size
    1/2 in
  • Schedule
    40
  • Length
    5-1/2 in
  • Style
    Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought