Motion
36991453

Made in USA
36991453

Schedule 40, 1/2" Diam x 8" Long Steel Black Pipe Nipple; Threaded
MI ITEM #11687464
MFR #36991453
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36991453

Schedule 40, 1/2" Diam x 8" Long Steel Black Pipe Nipple; Threaded
MI ITEM #11687464
MFR #36991453

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
36991453 36991453 1/2X8" BLK STEEL NIPPL

Specifications

  • Pipe Size
    1/2 in
  • Schedule
    40
  • Length
    8 in
  • Style
    Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought