1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
36991552
Pipe Fitting - Steel Material, 1/2 in Pipe Size
MI ITEM #
11687482
MFR #
36991552
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Plumbing
Pipe Fittings
Made in USA 36991552
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
36991552
Pipe Fitting - Steel Material, 1/2 in Pipe Size
MI ITEM #
11687482
MFR #
36991552
Mfr description
36991552 36991552 1/2X60" BLK STEEL NIPP
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length
60 in
Overall Length
60.0000 in
Pipe Size
1/2 in
Details
Material
Steel
Schedule
40
Style
Threaded
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items