Motion
36991586

Made in USA
36991586

Pipe Fitting - Steel Material, 3/4 in Pipe Size
MI ITEM #11687486
MFR #36991586
List Price$1.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36991586

Pipe Fitting - Steel Material, 3/4 in Pipe Size
MI ITEM #11687486
MFR #36991586

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.90/each for your price

Overview

Mfr description
36991586 36991586 3/4XCLOSE BLK STEEL NI

Specifications

  • Pipe Size
    3/4 in
  • Material
    Steel
  • Schedule
    40
  • Length
    1-3/8 in
  • Style
    Threaded
  • Overall Length
    1.3750 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought