Motion
36991594

Made in USA
36991594

Pipe Fitting - Steel Material, 3/4 in Pipe Size
Mi Item #11687488
MFR #36991594
Price$1.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36991594

Pipe Fitting - Steel Material, 3/4 in Pipe Size
Mi Item #11687488
MFR #36991594

Mfr description
36991594 36991594 3/4X1-1/2" BLK STEEL N
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.23/each

Specifications

Dimensions

  • Length
    1-1/2 in
  • Overall Length
    1.5000 in
  • Pipe Size
    3/4 in

Details

  • Material
    Steel
  • Schedule
    40
  • Style
    Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)