Motion
36991610

Made in USA
36991610

Schedule 40, 3/4" Diam x 2-1/2" Long Steel Black Pipe Nipple; Threaded
Mi Item #11687492
MFR #36991610
Price$2.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36991610

Schedule 40, 3/4" Diam x 2-1/2" Long Steel Black Pipe Nipple; Threaded
Mi Item #11687492
MFR #36991610

Mfr description
36991610 36991610 3/4X2-1/2" BLK STEEL N
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.20/each

Specifications

Dimensions

  • Length
    2-1/2 in
  • Pipe Size
    3/4 in

Details

  • Schedule
    40
  • Style
    Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)