Motion
36991636

Made in USA
36991636

Schedule 40, 3/4" Diam x 3-1/2" Long Steel Black Pipe Nipple; Threaded
MI ITEM #11687495
MFR #36991636
List Price$2.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36991636

Schedule 40, 3/4" Diam x 3-1/2" Long Steel Black Pipe Nipple; Threaded
MI ITEM #11687495
MFR #36991636

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.45/each for your price

Overview

Mfr description
36991636 36991636 3/4X3-1/2" BLK STEEL N

Specifications

  • Pipe Size
    3/4 in
  • Schedule
    40
  • Length
    3-1/2 in
  • Style
    Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought