Motion
36991677

Made in USA
36991677

Schedule 40, 3/4" Diam x 5-1/2" Long Steel Black Pipe Nipple; Threaded
MI ITEM #11687503
MFR #36991677
List Price$2.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36991677

Schedule 40, 3/4" Diam x 5-1/2" Long Steel Black Pipe Nipple; Threaded
MI ITEM #11687503
MFR #36991677

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.53/each for your price

Overview

Mfr description
36991677 36991677 3/4X5-1/2" BLK STEEL N

Specifications

  • Pipe Size
    3/4 in
  • Schedule
    40
  • Length
    5-1/2 in
  • Style
    Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought