Motion
36991933

Made in USA
36991933

Schedule 40, 1" Diam x 7" Long Steel Black Pipe Nipple; Threaded
MI ITEM #11687550
MFR #36991933
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36991933

Schedule 40, 1" Diam x 7" Long Steel Black Pipe Nipple; Threaded
MI ITEM #11687550
MFR #36991933

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
36991933 36991933 1X7" BLK STEEL NIPPLE

Specifications

  • Pipe Size
    1 in
  • Schedule
    40
  • Length
    7 in
  • Style
    Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought