1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
36991941
Pipe Fitting - Steel Material, 1 in Pipe Size
MI ITEM #
11687552
MFR #
36991941
List Price
$11.53
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Plumbing
Pipe Fittings
Made in USA 36991941
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
36991941
Pipe Fitting - Steel Material, 1 in Pipe Size
MI ITEM #
11687552
MFR #
36991941
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$11.53
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
36991941 36991941 1X8" BLK STEEL NIPPLE
Specifications
Pipe Size
1 in
Material
Steel
Schedule
40
Length
8 in
Style
Threaded
Overall Length
8.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought